Apply to be a TradeMaster!
Main product image of 5" Single Shaft PSC Direct Drive Fan Motor (208/230V, 1/4 HP 1050 RPM)
Magnifying glass
Hover image to zoom

5" Single Shaft PSC Direct Drive Fan Motor (208/230V, 1/4 HP 1050 RPM)

Brand:
US Motors
SKU:
1391
Rating:
(1)
Q&A:
(0)
5" Single Shaft PSC Direct Drive Fan Motor (208/230V, 1/4 HP 1050 RPM)
Magnifying glass
Hover image to zoom
$218.04 each
In Stock
In Stock
Get 52 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
1.5 Amps

Description

–
Designed to meet manufacturer’s requirements for use on direct drive fan & blowers.

  • Reversible unless noted
  • Bearings have all angle thrust system
  • Continuous duty, air over
  • Designed for use with 370V capacitors
  • 24" line leads unless otherwise noted
  • Automatic Reset thermal overload protector
  • Connection information furnished in the nameplate data

Note: Image may not be actual representation of item.

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/4

RPM:

1050

Phase:

1

Speeds:

3

Amperage:

1.5

Rotation:

Reversible

Enclosure Type:

Open Drip Proof Air Over

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Great service
Ateam
Jamestown, TN
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy