Shop Resideo Sale
Main product image of 7.5 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom

7.5 MFD Oval Run Capacitor (370V)

Brand:
Jard
SKU:
12907
Rating:
(18)
Q&A:
(0)
7.5 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$4.00 each
In Stock
In Stock
Get 237 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Oval
Voltage: 
370V
MFD: 
7.5
234567.51012.51520253035404550

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
7.5 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
1.56" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Description

–

Jard 12907 7.5 MFD Oval Run Capacitor (370V)

A single run capacitor used in HVAC equipment to help a motor run properly by providing the specified capacitance for the application.

Key Features:

  • 7.5 MFD motor run capacitor
  • 370V rating
  • Oval shape
  • Dimensions listed:
  • 2" diameter
  • 1.56" height
  • 1-1/4" depth
  • 2" width

Compatibility & Applications:

  • Intended for applications that require a 7.5 MFD, 370V, oval run capacitor

Installation & Operation Notes:

  • Installation should be performed by a qualified HVAC technician.

Maintenance & Troubleshooting:

  • If issues persist after replacement, confirm the installed capacitor matches the required MFD/voltage and that all connections are secure.

Specs

–
MFD:

7.5

Voltage:

370V

Shape:

Oval

Depth (Inches):

1-1/4"

Diameter (Inches):

2"

Height (Inches):

1.56"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Depth (Inches)
Diameter (Inches)
CURRENT ITEM
Product Image of 7.5 MFD Oval Run Capacitor (370V)
7.5 MFD Oval Run Capacitor (370V)
SKU: 12907
(18)
7.5
370V
Oval
1-1/4"
2"
7.5
440/370V
Oval
1.24"
2.03"
7.5
370V
Oval
1-1/4"
2"
7.5
370V
Oval
1-1/4"
2"

You May Also Need

Product Reviews

4.5 out of 18 reviews
94% would recommend this product
4.5
out of 18 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
72%
4 star
17%
3 star
6%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

Just what I needed!

After doing extensive research, on the net, the problem with my whole house fan, was either a tired motor, or capacitor. I decided to go the inexpensive route first, and purchase the capacitor. I'm glad that I did, and equally glad that I stumbled on Supplyhouse.com. The capacitor worked perfectly, and I got it quickly, even in the midst of the Covid lockdown. My attic fan runs great, I received the part quickly and inexpensively......what more could you want? Thank you supply house!!!
VS

Most Liked Negative Review

I would not buy these particular cap

I bought 3, and im down to the last one. 2 out of 3 failed. This is really terrible. Thank you
Showing 1-10 of 18 reviews

Best price i could find.

We have operated the oldest restaurant in Frankfort ky since 1971 our pizza oven takes these oval run capacitors to start up I've already had to use 2 of them .No big deal at this price I bought 20 of them.Recieved my order In couple days.highly recommend 👌 this seller.
Loco
Frankfort Kentucky
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just like new

Received in timely manner. Worked great. System back up and running.
DIY
St. Cloud, Fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A totally satisfied customer

I only needed one capacitor but the pricing is so good I ended up ordered two. The whole order including shipping costs less than buying one part elsewhere. Solid parts and awesome vendor.
Huey
San Diego
4 years ago
Was this review helpful to you?

I would not buy these particular cap

I bought 3, and im down to the last one. 2 out of 3 failed. This is really terrible. Thank you
Lee
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the correct product that I needed

Right size right specs everything I could want good product.
John
Portland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase again

Exact duplicate of defective part. Easily installed.
Marc
Phoenix AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked

Worked fine😁
Al
MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hope I don't don't have to buy again.

The capacitor was the least expensive fix. Even though my brother kept telling me about his same problem and the capacitor not fixing it. Luckily the capacitor fixed it. Easy to order.easy to replace.
Fooster
Cedar rapids
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed!

After doing extensive research, on the net, the problem with my whole house fan, was either a tired motor, or capacitor. I decided to go the inexpensive route first, and purchase the capacitor. I'm glad that I did, and equally glad that I stumbled on Supplyhouse.com. The capacitor worked perfectly, and I got it quickly, even in the midst of the Covid lockdown. My attic fan runs great, I received the part quickly and inexpensively......what more could you want? Thank you supply house!!!
Pat the ultimate novice
Sterling Heights, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes if I will buy this product again

I have my heating went off and the motor was running slow and make over heat and quit working I replace with a replacement motor them replace 7.5 oval run capacitor 370v I am very satisfy with capacitor do the work.
Pucho
Bartlett Tn
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy