Apply to be a TradeMaster!
Main product image of 6.3" Capacitor Start Belted Fan & Blower Motor (115/208-230V, 1 HP, 1725 RPM)
Magnifying glass
Hover image to zoom

6.3" Capacitor Start Belted Fan & Blower Motor (115/208-230V, 1 HP, 1725 RPM)

Brand:
US Motors
SKU:
1769
Rating:
(0)
Q&A:
(0)
6.3" Capacitor Start Belted Fan & Blower Motor (115/208-230V, 1 HP, 1725 RPM)
Magnifying glass
Hover image to zoom
$748.72 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Amperage
14 Amps

Description

–
Designed to meet manufacturer’s requirements for belted fans and blowers.

  • 40C Ambient
  • Class A insulation
  • Reversible rotation
  • Suitable for all angle operation (within blower housing)
  • Automatic Resert thermal overload protector (unless noted)
  • Threaded Conduit hole

Specs

–
Type:

Capacitor Start

Voltage:

115/208-230v

Horse Power:

1

RPM:

1725

Phase:

1

Amperage:

14

Rotation:

Reversible

Enclosure Type:

Open Drip Proof

Shaft Diameter:

2/5"

Shaft Length:

1.9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy