Apply to be a TradeMaster!
Main product image of 6.3" 3 Phase Commercial Belt Drive Blower Motor (208-230/480V, 1.5 HP, 1800 RPM)
Magnifying glass
Hover image to zoom

6.3" 3 Phase Commercial Belt Drive Blower Motor (208-230/480V, 1.5 HP, 1800 RPM)

Brand:
US Motors
SKU:
1814P
Rating:
(0)
Q&A:
(0)
6.3" 3 Phase Commercial Belt Drive Blower Motor (208-230/480V, 1.5 HP, 1800 RPM)
Magnifying glass
Hover image to zoom
$710.07 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1800 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1-1/2 HP

Description

–

Designed to meet manufacturer's requirements for belt-drive blowers in commercial air conditioning applications where 3 phase power is required.

  • 104F (40C) Ambient
  • Class B insulation
  • Reversible Rotation
  • Double Contact Sealed Ball Bearings
  • Automatic Reset thermal overload protector
  • Threaded Conduit Hole
  • Continuous Duty

Specs

–
Type:

Polyphase

Horse Power:

1-1/2

RPM:

1800

Phase:

3

Poles:

4

Enclosure Type:

Open Drip Proof

Rotation:

Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy