Apply to be a TradeMaster!
Main product image of 6.3" 3 Phase Commercial Condenser Fan Motor (208-230/460V, 1 HP, 1140 RPM)
Magnifying glass
Hover image to zoom

6.3" 3 Phase Commercial Condenser Fan Motor (208-230/460V, 1 HP, 1140 RPM)

Brand:
US Motors
SKU:
1818H
Rating:
(0)
Q&A:
(0)
6.3" 3 Phase Commercial Condenser Fan Motor (208-230/460V, 1 HP, 1140 RPM)
Magnifying glass
Hover image to zoom
$559.81 each
In Stock
In Stock
Get 6 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Amperage
4 Amps

Description

–
Designed to meet manufacturer’s requirements for condenser cooling fans in commercial air conditioning applications where 3 phase power is required.

  • Automatic reset thermal overload protector
  • Reversible rotation
  • Continuous duty, air over
  • Double sealed ball bearings
  • Dual voltage
  • Class B insulation
  • 140F Ambient Rated
  • Shaft up mounting

Specs

–
Type:

Polyphase

Voltage:

208-230/460v

Horse Power:

1

RPM:

1140

Phase:

3

Amperage:

4

Enclosure Type:

Open Air Over

Open Drip Proof

Rotation:

Reversible

Shaft Diameter:

2/5"

Shaft Length:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy