Apply to be a TradeMaster!
Main product image of 3 PH VariTough Inverter Duty Condenser Fan, Open Air Over (208-230/460V, 1-1/2 HP, 850 RPM)
Magnifying glass
Hover image to zoom

3 PH VariTough Inverter Duty Condenser Fan, Open Air Over (208-230/460V, 1-1/2 HP, 850 RPM)

Brand:
US Motors
SKU:
1831VG
Rating:
(0)
Q&A:
(0)
3 PH VariTough Inverter Duty Condenser Fan, Open Air Over (208-230/460V, 1-1/2 HP, 850 RPM)
Magnifying glass
Hover image to zoom
$863.18 each
In Stock
In Stock
Get 4 Tomorrow, Nov 24
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
850 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Amperage
7.2 Amps

Description

–
For use on condenser cooling fans in commercial refrigeration applications, where 3 phase power and variable frequency drives (VFD's) are required

  • Commercial Condenser Fan
  • Three Phase, Varitough® , Inverter Duty
  • Open Air Over (OAO)
  • Shaft Up, 70 C Ambient, Rigid Base Mount
  • Flat and Keyway on Shaft, Shaft Grounding Ring installed

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208-230/460v

Horse Power:

1-1/2

Phase:

3

RPM:

850

Amperage:

7.2

Enclosure Type:

Open Air Over

Rotation:

Reversible

Frame:

56YZ

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy