Apply to be a TradeMaster!
Main product image of 5.6" Mojave TEAO PSC Condenser Fan Motor (208-230V, 1/6 HP, 825 RPM)
Magnifying glass
Hover image to zoom

5.6" Mojave TEAO PSC Condenser Fan Motor (208-230V, 1/6 HP, 825 RPM)

Brand:
US Motors
SKU:
1873H
Rating:
(3)
Q&A:
(0)
5.6" Mojave TEAO PSC Condenser Fan Motor (208-230V, 1/6 HP, 825 RPM)
Magnifying glass
Hover image to zoom
$144.87 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6 HP
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
Permanent Split Capacitor Condenser FanMOJAVE Series 5.6" Diameter Totally Enclosed Air Over (TEAO)Stud Mount, Without Capacitor Extreme High Ambient Design, All Angle Mount

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/6

RPM:

825

Phase:

1

Diameter (Inches):

5.6"

Hertz:

60

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Frame:

48Y

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good Stuff

Just like everything else, I've ordered from here for the last 5 plus years, great pricing, outstanding products, shipping is how do you say it, well FAST. Great job you all.
West Texas Bob
West Texas
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The exact specs I was looking for

Motor was an exact replacement for the one that quit in my outdoor A/C unit. This is important as it has the highest ambient temperature rating available.
Steve
Silver Spring, Md.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service, great part too

With the HVAC industrywide stranglehold on the DIY consumer, it's nice to find an outlet for parts. I saved at least $400 on just one job and knew exactly what the quality of the part would be - you know, like my car, dishwasher, clothes dryer, everything else. Thank you Supply House, I will be back next time.
Karl
Chicago Area, IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy