Apply to be a TradeMaster!
Main product image of 5.6"  EZ-Fit TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/5 HP, 825 RPM)
Magnifying glass
Hover image to zoom

5.6" EZ-Fit TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/5 HP, 825 RPM)

Brand:
US Motors
SKU:
1875H
Rating:
(1)
Q&A:
(0)
5.6"  EZ-Fit TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/5 HP, 825 RPM)
Magnifying glass
Hover image to zoom
$174.44 each
In Stock
In Stock
Get 3 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3-1/5 HP
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
EZ-FIT Motors Permanent Split Capacitor High Ambient Condenser 5.6" Diameter, Totally Enclosed Air Over (TEAO)

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/3-1/5

RPM:

825

Phase:

1

Diameter (Inches):

5.6"

Hertz:

60

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Frame:

48Y

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I keep buying it's great product

Yes it's great
Walter
Dallas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy