Apply to be a TradeMaster!
Main product image of 5.6" PSC Condenser Fan Motor (460V, 1/4 HP, 825 RPM)
Magnifying glass
Hover image to zoom

5.6" PSC Condenser Fan Motor (460V, 1/4 HP, 825 RPM)

Brand:
US Motors
SKU:
1880
Rating:
(0)
Q&A:
(0)
5.6" PSC Condenser Fan Motor (460V, 1/4 HP, 825 RPM)
Magnifying glass
Hover image to zoom
$340.36 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
1 Amps

Description

–
Residential and commercial condensing unit fan motors to meet manufacturer’s requirements.

  • 140F Ambient Design
  • Bearings have all angle thrust system
  • Class B insulation
  • Designed for use with 370C capacitors
  • Extended studs
  • 36" leads
  • Hubless lead end
  • Drain holes both ends
  • Reversible rotation
  • Automatic reset thermal overload protector
  • Continuous duty

Specs

–
Type:

Permanent Split Capacitor

Voltage:

460v

Horse Power:

1/4

RPM:

825

Phase:

1

Amperage:

1

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Shaft Diameter:

1/2"

Shaft Length:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy