Apply to be a TradeMaster!
Main product image of 5.6" PSC Double Shaft Fan & Blower Motor (230V, 1/3 HP, 1625 RPM)
Magnifying glass
Hover image to zoom

5.6" PSC Double Shaft Fan & Blower Motor (230V, 1/3 HP, 1625 RPM)

Brand:
US Motors
SKU:
1887
Rating:
(0)
Q&A:
(0)
5.6" PSC Double Shaft Fan & Blower Motor (230V, 1/3 HP, 1625 RPM)
Magnifying glass
Hover image to zoom
$333.49 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
2.2 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
Designed to meet manufacturers requirements for blowers utilizing a double-shaft motor.
  • Hub or Stud Mount, With Capacitor and Mounting Kit
  • Open drip-proof, air over, except where noted
  • Automatic reset thermal overload protector
  • CCW rotation lead end
  • Bearings have all angle thrust system
  • Continuous duty, air over
  • Green ground lead
  • Connection and capacitor information furnished on nameplate
  • Designed for use with 370V capacitors
  • Hub rings are 2-1/4" diameter, furnished detached, with extra metal outer rings for adapting to 2-1/2" diameter
  • Mounting holes in shell for mounting capacitor
  • When supplied, capacitor and mounting hardware are supplied detached
  • 20" Leads
  • Class B insulation

Specs

–
Type:

Permanent Split Capacitor

Voltage:

230V

Horse Power:

1/3

RPM:

1625

Phase:

1

Diameter (Inches):

5.6"

Amperage:

2.2

Speeds:

3

Enclosure Type:

Open Drip Proof Air Over

Rotation:

CCW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy