Shop Resideo Sale
Main product image of 5 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom

5 MFD Oval Run Capacitor (370V)

Brand:
Jard
SKU:
12905
Rating:
(14)
Q&A:
(1)
5 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$3.15 each
In Stock
In Stock
Get 45 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Oval
Voltage: 
370V
440/370V370V440v
MFD: 
5

MANUALS (1)



Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
5 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
1.56" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Description

–
JARD 12905 5 MFD Oval Run Capacitor (370V)
A JARD single-section motor run capacitor used in HVAC and other single-phase motor applications where a 5 µF, 370V run capacitor is specified.

Key Features
  • Capacitance: 5 MFD (µF)
  • Voltage rating: 370V
  • Shape: Oval
  • Dimensions listed: 2" diameter, 1.56" height, 1-1/4" depth, 2" width
  • JARD (Mars) run capacitor line features: Non-PCB, physical interrupter safety design
  • Material: Aluminum

Compatibility & Applications
  • Used as a motor run capacitor where the equipment manufacturer specifies a 5 MFD, 370V capacitor and the available mounting space fits an oval capacitor of the listed dimensions.
  • Must only be used where the manufacturer specifies this exact part number: 12905 (and where the required electrical ratings match).

Installation & Operation Notes
  • Installation should be performed by a qualified HVAC service technician or trained professional.

Maintenance & Troubleshooting
  • This part is typically replaced when troubleshooting identifies a failed or incorrect run capacitor as the cause of motor performance issues.

Certifications & Compliance
  • UL & CUL.

Specs

–
MFD:

5

Voltage:

370V

Shape:

Oval

Diameter (Inches):

2"

Height (Inches):

1.56"

Depth (Inches):

1-1/4"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
MFD
Voltage
Shape
Diameter (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 5 MFD Oval Run Capacitor (370V)
5 MFD Oval Run Capacitor (370V)
SKU: 12905
(14)
5
370V
Oval
2"
1.56"
Titan HD
5
370V
Oval
2"
1.56"

You May Also Need

Product Reviews

4.93 out of 14 reviews
100% would recommend this product
4.93
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

Good fit.

Easy install.
Mike
Westminster
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

good product
tim
Salem,in
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product, better seller

works fine in 8-00 rpm fan motors
scotty
n.y.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needed and Ordered 4

These were just what I needed. I received them quickly and they worked perfectly to get my 40-year-old oilless air compressor back online.
fix it
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast shipping

no matter how small the order is great service
Gary
dauphin island al
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PERFECT

GOOD SERVICE
INDISTRY PRINTING
CITY OF INDUSTRY CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5MFD run capacitor

The right part at the best price on the internet.
Lee
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great capacitors at a great price.

I needed replacement capacitors and figured I would give this brand a try. Turns out they are made by Mars which are also a great product. Works properly.
Specks
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Good price and fast delivery
joe
florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this part again.

This was the capacitor for the motor chosen and all went perfect at the time of installation.
Beav
Brentwood, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a round cylinder type capacitor - can I replace it with an oval?

Asked by Mark 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

if the specs are the same it will work, nut it might not fit in the space.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy