Apply to be a TradeMaster!
Main product image of 5.6" PSC Condenser Fan Motor (208-230V, 1/2 HP, 1625 RPM)
Magnifying glass
Hover image to zoom

5.6" PSC Condenser Fan Motor (208-230V, 1/2 HP, 1625 RPM)

Brand:
US Motors
SKU:
1892
Rating:
(0)
Q&A:
(0)
5.6" PSC Condenser Fan Motor (208-230V, 1/2 HP, 1625 RPM)
Magnifying glass
Hover image to zoom
$398.13 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
3 Amps

Description

–
Designed to meet manufacturer's requirements for condenser cooling fans.

  • 140F ambient design <
  • Continuous duty
  • Designed for use with 370V capacitors
  • Automatic reset thermal overload protector
  • Bearings have all angle thrust system
  • Reversible rotation
  • Class B insulation
  • Hubless lead end
  • 36" leads
  • Drain holes both ends
  • Extended studs

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/2

RPM:

1625

Phase:

1

Amperage:

3

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Shaft Diameter:

1/2"

Shaft Length:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy