Apply to be a TradeMaster!
Main product image of 5" PSC Condenser Fan Motor (208-230V, 1/6 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5" PSC Condenser Fan Motor (208-230V, 1/6 HP, 1075 RPM)

Brand:
US Motors
SKU:
1901
Rating:
(0)
Q&A:
(0)
5" PSC Condenser Fan Motor (208-230V, 1/6 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$234.42 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6 HP
Product Highlight: Amperage
1 Amps

Description

–
Residential condensing unit fan motor.

  • 42" Leads
  • Shaft down mount
  • 8#-32 studs
  • Designed for use with 370V capacitor
  • 1/2" Dia. Shaft with flat
  • Reversible rotation
  • Automatic reset thermal overload protector

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/6

RPM:

1075

Phase:

1

Speeds:

1

Amperage:

1

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Shaft Diameter:

1/2"

Shaft Length:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy