Apply to be a TradeMaster!
Main product image of 3.3" Shaded Pole Unit Bearing Fan Motor (230V, 9W, 1550 RPM)
Magnifying glass
Hover image to zoom

3.3" Shaded Pole Unit Bearing Fan Motor (230V, 9W, 1550 RPM)

Brand:
US Motors
SKU:
2110
Rating:
(0)
Q&A:
(0)
3.3" Shaded Pole Unit Bearing Fan Motor (230V, 9W, 1550 RPM)
Magnifying glass
Hover image to zoom
$81.63 each
In Stock
In Stock
Get 1 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Amperage
0.3 Amps
Product Highlight: Wattage
9 Watts

Description

–
Evaporator or condenser fan motors to meet manufacturer’s requirements for refrigerated display cases and vending machines.

  • Permanently lubricated bearings
  • Individually boxed
  • Impedance protected
  • 6W & under are 60/50 hertz rated
  • Suitable for all angle operation
  • 24" cord with molded strain relief
  • Cast Iron housing
  • Includes vibration dampener hub washer, speed nut, 4 mounting screws (2 to 35 Watt)

Specs

–
Type:

Shaded Pole

Voltage:

230V

Wattage:

9

RPM:

1550

Amperage:

0.3

Rotation:

CWLE

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Voltage
Wattage
RPM
Amperage
CURRENT ITEM
Product Image of 3.3" Shaded Pole Unit Bearing Fan Motor (230V, 9W, 1550 RPM)
3.3" Shaded Pole Unit Bearing Fan Motor (230V, 9W, 1550 RPM)
SKU: 2110
Shaded Pole
230V
9
1550
0.3
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy