Apply to be a TradeMaster!
Main product image of 6.3" PSC Commercial Condenser Fan Motor (208-230/460V, 3/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

6.3" PSC Commercial Condenser Fan Motor (208-230/460V, 3/4 HP, 1075 RPM)

Brand:
US Motors
SKU:
2193
Rating:
(0)
Q&A:
(0)
6.3" PSC Commercial Condenser Fan Motor (208-230/460V, 3/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$950.69 each
In Stock
In Stock
Get 7 Tomorrow, Nov 24
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v, 208V, 230V, 460v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP
Product Highlight: Amperage
4.8 Amps

Description

–

Note: Image may not represent actual product. Capacitor and outlet box are not included. 


For use on condenser cooling fans in commercial air conditioning applications.


  • Capacitor and outlet box included, unless noted
  • Reversible rotation
  • Double sealed ball bearings
  • Continuous duty, air over
  • Automatic reset thermal overload protector
  • 60C ambient
  • Dual voltage
  • Class B insulation

Specs

–
Shaft Diameter:

5/8"

Type:

Permanent Split Capacitor

Voltage:

208-230/460v

208V

230V

460v

Horse Power:

3/4

RPM:

1075

Phase:

1

Amperage:

4.8

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Open Drip Proof

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy