Apply to be a TradeMaster!
Main product image of Clam Shell PSC Condenser Fan Motor (208-230V, 1/10 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

Clam Shell PSC Condenser Fan Motor (208-230V, 1/10 HP, 1075 RPM)

Brand:
US Motors
SKU:
2243-USMOTORS
Rating:
(4)
Q&A:
(0)
Clam Shell PSC Condenser Fan Motor (208-230V, 1/10 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$167.69 each
In Stock
In Stock
Get 6 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V, 208V, 230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/10 HP
Product Highlight: Amperage
0.75 Amps

Description

–
Residential condensing unit fan motor.

  • 42" Leads
  • Shaft down mount
  • #8-32 studs
  • Designed for use with 370V capacitor
  • 1/2" Dia. Shaft with flat
  • Reversible rotation
  • Automatic Reset Thermal Overload Protector

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

208V

230V

Horse Power:

1/10

RPM:

1075

Amperage:

0.75

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Shaft Diameter:

1/2"

Shaft Length:

2.7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product again

Easy to install
Steve
Ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit and worked perfectly

I thought I'd have a tough time finding a condenser fan motor for a no name unit. This motor fit right in, just had to change rotation.
sammi
Long Island
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy again

Great customer service great part direct fit
S schaeffer
Whitehall pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

used in ac unit and works great
mike
yakima Wa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy