Apply to be a TradeMaster!
Main product image of Clam Shell PSC Condenser Fan Motor (208-230V, 1/5 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

Clam Shell PSC Condenser Fan Motor (208-230V, 1/5 HP, 1075 RPM)

Brand:
US Motors
SKU:
2246
Rating:
(3)
Q&A:
(2)
Clam Shell PSC Condenser Fan Motor (208-230V, 1/5 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$171.41 each
In Stock
In Stock
Get 34 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V, 208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/5 HP
Product Highlight: Amperage
1.6 Amps

Description

–
Residential condensing unit fan motor.

  • 42" Leads
  • Shaft down mount
  • #8-32 studs
  • Designed for use with 370V capacitor
  • 1/2" Dia. Shaft with flat
  • Reversible rotation
  • Automatic Reset Thermal Overload Protector

Specs

–
Type:

Permanent Split Capacitor

Voltage:

230V

208V

208/230V

RPM:

1075

Horse Power:

1/5

Amperage:

1.6

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Shaft Diameter:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

good product

condenser fan motor
.
utah
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this again.

Almost the exact motor only difference is the reversable wires which is an upgrade for the motor.
Kenny
Washington DC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

it works
Dan the AC man
riner va
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this motor require a 5mfd capacitor? Ty

Asked by Chris 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Chris, thanks for writing in. And yes you are correct, the recommend capacitor is SKU: 12905.

Was this review helpful to you?

Q: Is this motor a combatable replacement for an Emerson model k48hxffy-3798. Part # 203908-06

Asked by Tim 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No. 72L08 is identical to 20390806.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy