Apply to be a TradeMaster!
Main product image of Clam Shell PSC Condenser Fan Motor (208-230V, 1/8 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

Clam Shell PSC Condenser Fan Motor (208-230V, 1/8 HP, 1075 RPM)

Brand:
US Motors
SKU:
2249
Rating:
(0)
Q&A:
(0)
Clam Shell PSC Condenser Fan Motor (208-230V, 1/8 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$179.10 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208/230V, 208V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/8 HP
Product Highlight: Amperage
0.9 Amps

Description

–
Residential condensing unit fan motor.

  • 42" Leads
  • Shaft down mount
  • #8-32 studs
  • Designed for use with 370V capacitor
  • 1/2" Dia. Shaft with flat
  • Reversible rotation
  • Automatic Reset Thermal Overload Protector

Specs

–
Type:

Permanent Split Capacitor

Voltage:

230V

208/230V

208V

Horse Power:

1/8

RPM:

1075

Amperage:

0.9

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Shaft Diameter:

1/2"

Shaft Length:

2.7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy