Apply to be a TradeMaster!
Main product image of Clam Shell PSC Condenser Fan Motor (208-230V, 1/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

Clam Shell PSC Condenser Fan Motor (208-230V, 1/4 HP, 1075 RPM)

Brand:
US Motors
SKU:
2250-USMOTORS
Rating:
(1)
Q&A:
(0)
Clam Shell PSC Condenser Fan Motor (208-230V, 1/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$192.05 each
In Stock
In Stock
Get 19 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 208/230V, 230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
1.7 Amps

Description

–
Residential condensing unit fan motor.

  • 42" Leads
  • Shaft down mount
  • #8-32 studs
  • Designed for use with 370V capacitor
  • 1/2" Dia. Shaft with flat
  • Reversible rotation
  • Automatic Reset Thermal Overload Protector

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208V

208/230V

230V

Horse Power:

1/4

RPM:

1075

Amperage:

1.7

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Shaft Diameter:

1/2"

Shaft Length:

2.7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fits old trane

Fits the smaller hole pattern of the xb1000
The cold truth
Dallas tx
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy