Apply to be a TradeMaster!
5" Condenser Fan Motor (208-230/460V, 1 HP, 1075 RPM)

5" Condenser Fan Motor (208-230/460V, 1 HP, 1075 RPM)

Brand:
US Motors
SKU:
2686-USMOTORS
Rating:
(0)
Q&A:
(0)
5" Condenser Fan Motor (208-230/460V, 1 HP, 1075 RPM)
$745.72 each
In Stock
In Stock
Get 3 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1 HP
Product Highlight: Amperage
5.1 Amps
Product Highlight: Diameter (Inches)
6.3" Diameter

Description

–
Condenser Motor

Specifications:
  • 1HP
  • 208-230/460Vac
  • Single Phase
  • 1075 RPM
  • 5.1/2.6 Amps
  • 56Z NEMA Frame Size
  • Totally Enclosed Air Over Enclosure
  • Ball Bearing
  • Resilient Mount
  • 5/8" Shaft
  • Reversible Rotation
  • Permanent Split Capacitor Motor

Specs

–
Voltage:

208-230/460v

Horse Power:

1

RPM:

1075

Diameter (Inches):

6.3"

Amperage:

5.1

Shaft Length:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy