Apply to be a TradeMaster!
Main product image of 5.6" TEAO PSC Carrier Condenser Fan Motor (208-230V, 1/12 HP, 1100 RPM)
Magnifying glass
Hover image to zoom

5.6" TEAO PSC Carrier Condenser Fan Motor (208-230V, 1/12 HP, 1100 RPM)

Brand:
US Motors
SKU:
3401
Rating:
(0)
Q&A:
(0)
5.6" TEAO PSC Carrier Condenser Fan Motor (208-230V, 1/12 HP, 1100 RPM)
Magnifying glass
Hover image to zoom
$221.84 each
In Stock
In Stock
Get 13 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1100 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/12 HP
Product Highlight: Amperage
0.7 Amps

Description

–
Residential and commercial condensing unit fan motors to meet manufacturer's requirements.

Features:
  • Extended Studs
  • 36" Leads
  • Hubless Lead End
  • Drain Holes Both Ends
  • Reversible Rotation
  • Designed for use with 370v Capacitors
  • Continuous Duty
  • Automatic Reset Thermal Overload Protector
  • Bearings have All Angle Thrust System
  • 140 F (60 C) Ambient
  • Class B Insulation

Note: Image may not be actual representation of item.

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/12

RPM:

1100

Phase:

1

OEM:

Carrier

Amperage:

0.7

Rotation:

CWLE

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Frame:

48Y

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy