Apply to be a TradeMaster!
Main product image of 5.6" TEAO PSC Carrier Condenser Fan Motor (208-230V, 1/10 HP, 1100 RPM)
Magnifying glass
Hover image to zoom

5.6" TEAO PSC Carrier Condenser Fan Motor (208-230V, 1/10 HP, 1100 RPM)

Brand:
US Motors
SKU:
3402
Rating:
(3)
Q&A:
(0)
5.6" TEAO PSC Carrier Condenser Fan Motor (208-230V, 1/10 HP, 1100 RPM)
Magnifying glass
Hover image to zoom
$262.84 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1100 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/10 HP
Product Highlight: Amperage
0.8 Amps

Description

–
Residential and commercial condensing unit fan motors to meet manufacturer's requirements.

Features:
  • Extended Studs
  • 36" Leads
  • Hubless Lead End
  • Drain Holes Both Ends
  • Reversible Rotation
  • Designed for use with 370v Capacitors
  • Continuous Duty
  • Automatic Reset Thermal Overload Protector
  • Bearings have All Angle Thrust System
  • 140 F (60 C) Ambient
  • Class B Insulation

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/10

RPM:

1100

Phase:

1

OEM:

Carrier

Amperage:

0.8

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Frame:

48Y

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Worth it!!

Fast shipping to Memphis TN.
Rudy
Memphis tn
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product!

Great product saved customer 100 bucks over OEM!!
Dan
GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good motor, mislabeled

Motor was advertised as reversible rotation. It was not.
JLS
KY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy