Apply to be a TradeMaster!
Main product image of 1-Phase ODP Split Phase Belt-Drive Blower Motor, 48 (115/208-230V, 1/6 HP, 1725 RPM)
Magnifying glass
Hover image to zoom

1-Phase ODP Split Phase Belt-Drive Blower Motor, 48 (115/208-230V, 1/6 HP, 1725 RPM)

Brand:
US Motors
SKU:
3615
Rating:
(0)
Q&A:
(0)
1-Phase ODP Split Phase Belt-Drive Blower Motor, 48 (115/208-230V, 1/6 HP, 1725 RPM)
Magnifying glass
Hover image to zoom
$135.62 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6 HP

Description

–
1-Phase ODP Split Phase Belt-Drive Blower Motor, 48 (115/208-230V, 1/6 HP, 1725 RPM)

Specs

–
Type:

Split Phase

Voltage:

115/208-230v

Horse Power:

1/6

RPM:

1725

Phase:

1

Rotation:

Reversible

Enclosure Type:

Open Drip Proof

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy