Apply to be a TradeMaster!
Blower Motor, 42Y (115V, 1/4 HP, 975 RPM, CCW)

Blower Motor, 42Y (115V, 1/4 HP, 975 RPM, CCW)

Brand:
US Motors
SKU:
4130-USMOTORS
Rating:
(0)
Q&A:
(0)
Blower Motor, 42Y (115V, 1/4 HP, 975 RPM, CCW)
$246.98 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
975, 1725 RPM
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
6 Amps

Description

–
Motor, Blower, 1/4HP, 115Vac, Single Phase, 975 RPM, 6.0 Amps, 42Y NEMA Frame Size, Open Drip Proof Enclosure, Self Aligning Sleeve Bearing, Bracket Mount, 1/2" Shaft, CCW Lead End Rotation, Permanent Split Capacitor Motor

Specs

–
Horse Power:

1/4

RPM:

975

1725

Phase:

1

Amperage:

6

Frame:

42Y

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy