Apply to be a TradeMaster!
TEAO PSC Condenser Fan Motor (208/230V, 1/6 HP, 825 RPM)

TEAO PSC Condenser Fan Motor (208/230V, 1/6 HP, 825 RPM)

Brand:
US Motors
SKU:
5457-USMOTORS
Rating:
(0)
Q&A:
(0)
TEAO PSC Condenser Fan Motor (208/230V, 1/6 HP, 825 RPM)
$257.43 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6 HP
Product Highlight: Amperage
1.2 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
Specifications:
  • Single Phase
  • 825 RPM
  • 1.2 Amps
  • 48Y NEMA Frame Size
  • Enclosure Type: Totally Enclosed Air Over
  • Self Aligning Sleeve Bearing
  • Bracket or Stud Mount
  • 1/2" Shaft
  • Reversible Rotation
  • Permanent Split Capacitor Motor
  • Horse Power: 1/6
  • Voltage: 208/230V
  • Specs

    –
    Type:

    Permanent Split Capacitor

    Voltage:

    208/230V

    Horse Power:

    1/6

    RPM:

    825

    Phase:

    1

    Diameter (Inches):

    5.6"

    Amperage:

    1.2

    Rotation:

    Reversible

    Enclosure Type:

    Totally Enclosed Air Over (TEAO)

    Frame:

    48Y

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy