Apply to be a TradeMaster!
Main product image of 5.6" TEAO PSC Condenser Fan Motor (460V, 3/4-1/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" TEAO PSC Condenser Fan Motor (460V, 3/4-1/4 HP, 1075 RPM)

Brand:
US Motors
SKU:
5481H
Rating:
(0)
Q&A:
(0)
5.6" TEAO PSC Condenser Fan Motor (460V, 3/4-1/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$400.88 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 - 1/4 HP
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
Commercial and Residential Condensing Units. Can replace a range of horsepower application and a variety of mounting styles.

Features:
  • High 158 F (70 C) or 140 F (60 C) Ambient Designs
  • Automatic Reset Thermal Overload Protector
  • Designed for use with 370v Capacitors
  • Special Treated Rotor for Corrosion Protection
  • Includes lead end Mounting holes for Rheem or Trane Units
  • 48" Leads
  • Extended Mounting Studs
  • Ball Bearings
  • Reversible Rotation
  • High Efficiency Design
  • Continuous Duty, Air Over

Note: Image may not be actual representation of item.

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

3/4 - 1/4

RPM:

1075

Phase:

1

Diameter (Inches):

5.6"

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Frame:

48Y

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy