Apply to be a TradeMaster!
Main product image of ODP Split Phase Belted Fan & Blower Motor, 56Z (115V, 1/2 HP, 1725/1140 RPM)
Magnifying glass
Hover image to zoom

ODP Split Phase Belted Fan & Blower Motor, 56Z (115V, 1/2 HP, 1725/1140 RPM)

Brand:
US Motors
SKU:
5794C
Rating:
(0)
Q&A:
(0)
ODP Split Phase Belted Fan & Blower Motor, 56Z (115V, 1/2 HP, 1725/1140 RPM)
Magnifying glass
Hover image to zoom
$624.47 each
In Stock
In Stock
Get 5 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1725/1140 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP

Description

–
To meet manufacturer's requirements for belted fans and blowers.

Features:
  • Resilient Base
  • Class B Insulation Unless Otherwise Noted
  • With Threaded Conduit Hole
  • Reversible Rotation
  • Automatic Reset Thermal Overload Protector
  • Discount Symbol: DS-3HAC

Note: Image may not be actual representation of item.

Specs

–
Type:

Split Phase

Voltage:

115V

Horse Power:

1/2

RPM:

1725/1140

Phase:

1

Speeds:

2

Rotation:

Reversible

Frame:

56Z

Enclosure Type:

Open Drip Proof

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy