Apply to be a TradeMaster!
Main product image of 5.6" PSC Direct Drive 4 Speed Fan & Blower Motor (115V, 3/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" PSC Direct Drive 4 Speed Fan & Blower Motor (115V, 3/4 HP, 1075 RPM)

Brand:
US Motors
SKU:
5845
Rating:
(0)
Q&A:
(0)
5.6" PSC Direct Drive 4 Speed Fan & Blower Motor (115V, 3/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$322.65 each
In Stock
In Stock
Get 10 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP
Product Highlight: Amperage
10.6 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
Designed to meet manufacturer's requirements for use on direct drive fans & blowers.

  • Reversible unless noted
  • Class B Insulation
  • Bearings have all angle thrust system
  • Continuous duty, air over
  • Designed for use with 370V capacitors
  • 36" Line leads unless otherwise noted
  • High efficiency economizer motors
  • Automatic reset thermal overload protector
  • Connection and capacitor infomation furnished in the nameplate data
  • When furnished, the capacitor and its mounting hardware is supplied detached
  • 2.25" Dia. Hub Rings with Kit for 2.5" Included

Specs

–
Type:

Permanent Split Capacitor

Voltage:

115V

Horse Power:

3/4

RPM:

1075

Phase:

1

Diameter (Inches):

5.6"

Amperage:

10.6

Speeds:

4

Rotation:

Reversible

Bearings:

SAB

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy