Shop Resideo Sale
Main product image of 15 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom

15 MFD Oval Run Capacitor (370V)

Brand:
Jard
SKU:
12910
Rating:
(7)
Q&A:
(1)
15 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$6.02 each
In Stock
In Stock
Get 35 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Oval
Voltage: 
370V
440/370V370V440v
MFD: 
15

MANUALS (1)


This item replaces: 12910-MARS

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
15 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
2.19" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Specs

–
MFD:

15

Voltage:

370V

Shape:

Oval

Depth (Inches):

1-1/4"

Diameter (Inches):

2"

Height (Inches):

2.19"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Depth (Inches)
Diameter (Inches)
CURRENT ITEM
Product Image of 15 MFD Oval Run Capacitor (370V)
15 MFD Oval Run Capacitor (370V)
SKU: 12910
(7)
15
370V
Oval
1-1/4"
2"
15
440/370V
Oval
1.24"
2.03"
15
370V
Oval
1.24"
2.03"

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy this product again

I would use this product again on my furnace it worked well
Pat
Detroit
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

Fixed the problem on the furnace. Quick shipping was great. Customer service representative did a fantastic job of matching parts.
Jw
Reno nv
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service, excellent price

The product was received in a very short time after ordering and was an exact OEM replacement. Supply House will be my "go supplier" for plumbing & HVAC components.
Frank
GA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping and good price

It was the right replacement and provided the needed fix for my heating system blower motor. The price was right and the delivery extremely efficient (ordered late on a Sunday and received the following day).
Pierre
White Plains, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect transaction

Everything as good as expected and product repaired problem.
Dave
Woodside
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this supplier again

I received promplly a capacitor that was the value needed at a good price.
robertjm
Breinigsville, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can't beat the price

Does it's job. No problems.
Aaron
Redlands, Ca
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Where is the Mars Capacitor manufactured?

Asked by Skikansas66617 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the company is US based but they do not tell us where they manufacture.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy