Apply to be a TradeMaster!
Main product image of RESCUE EZ16 OAO ECM Direct Drive Blower Motor (115/208-230V, 1-1/3 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

RESCUE EZ16 OAO ECM Direct Drive Blower Motor (115/208-230V, 1-1/3 HP, 1075 RPM)

Brand:
US Motors
SKU:
5860
Rating:
(5)
Q&A:
(1)
RESCUE EZ16 OAO ECM Direct Drive Blower Motor (115/208-230V, 1-1/3 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$437.12 each
In Stock
In Stock
Get 49 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V, 115V
Product Highlight: Rotation
CW, CCW
Product Highlight: Horse Power
1-1/3 HP

Description

–
Note: Image displayed does not represent actual product.

RESCUE EZ16 OAO ECM Direct Drive Blower Motor (115/208-230V, 1-1/3 HP, 1075 RPM)

Specs

–
Product Type:

Blower Motor

Voltage:

208/230V

115V

Horse Power:

1-1/3

Rotation:

CW

CCW

Enclosure Type:

Open Air Over

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

RESCUE EZ13 OAO ECM Direct Drive Blower Motor (115/208-230V, 1/2-1/3 HP, 1075 RPM)
SKU: 5632
US Motors

Product Reviews

4.4 out of 5 reviews
75% would recommend this product
4.4
out of 5 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would definitely buy this product again

I used this EZ16 to replace an ECM X16 Motor, easy to install and it is working perfectly fine.
Edwin
SA, TX
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

We have used these rescue motors as ECM replacements for a couple years. They are universal and easy to install. We've been very happy with the motors and the service from Supplyhouse.
Shaft
Bismarck, ND
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will purchase again

Item as described
Bbsg
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great ,fast, service

I APPRECIATE THE GOOD PRICING AND FAST SHIPPING, PLUS ALWAYS HAVE WHAT I NEED, THANKS
heatman80
Holiday Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

not totally compatable

used this to replace a Gentec motor which was listed as one it was compatable with, I had to use the 24V inputs instead of the digital inputs. plus had to leave the input 12pin plug from the equipment unplugged that was suppose to plug into the 24v adapter, this was to avoid feedback that made the unit operate when it should not. set up was average after determining the issues. Fan delay off from equipment disappeared due to the 24V input scenario, bottom line, get the OEM and be done with the hassle
geodon
south central Wisconsin
3 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this replace my gen tech model 5sme39hl0252 motor?

Asked by Paul 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Paul, thanks for writing in. The 5SME39HL0252 is now obsolete with no replacement. We will need the full model and serial numbers of the unit that the motor is going into in order to find a replacement that will work. Please contact our customer service team at 888-757-4774 or through live chat with that info so that we may further assist you.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy