Apply to be a TradeMaster!
Main product image of RESCUE EZ13 OAO ECM Direct Drive Blower Motor (115/208-230V, 1/2-1/3 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

RESCUE EZ13 OAO ECM Direct Drive Blower Motor (115/208-230V, 1/2-1/3 HP, 1075 RPM)

Brand:
US Motors
SKU:
5632
Rating:
(22)
Q&A:
(0)
RESCUE EZ13 OAO ECM Direct Drive Blower Motor (115/208-230V, 1/2-1/3 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$334.39 each
Out of Stock
Out of Stock
Get it Wed, Nov 11 - Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V, 115V
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 - 1/3 HP

Description

–
U.S. Motors 5632 RESCUE EZ13 OAO ECM Direct Drive Blower Motor (115/208 - 230V, 1/2 - 1/3 HP, 1075 RPM)
A universal ECM direct-drive blower motor intended as an HVAC replacement motor for furnaces and air handlers where a compatible constant-torque ECM blower motor is specified.

Key Features:
  • Listed as an OAO ECM direct-drive blower motor (open air over enclosure)
  • Electrical and performance details shown on the listing: 115V and 208/230V, 1/2 - 1/3 HP, 1075 RPM
  • Reversible rotation
  • RESCUE EZ13 is an easily installed universal ECM replacement for furnaces and air handlers that can replace thousands of OEM models and requires no programming
  • Built-in 6,000-volt surge protection
  • Industry-leading moisture protection
  • Efficiency up to 82%
  • Belly-band mounting
  • NEMA 48 frame
  • This item replaces 6630TS and 6631TS

Compatibility & Applications:
  • Intended for furnaces and air handlers as a universal ECM replacement
  • Must only be used where the manufacturer specifies this exact part number: 5632

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC technician.
  • This is a ready-to-install replacement motor that requires no programming.

Maintenance & Troubleshooting:
  • This motor is a service replacement part used when a compatible blower motor is no longer operating as intended.

Specs

–
Product Type:

Blower Motor

Voltage:

208/230V

115V

Horse Power:

1/2 - 1/3

Rotation:

Reversible

Enclosure Type:

Open Air Over

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

RESCUE EZ16 OAO ECM Direct Drive Blower Motor (115/208-230V, 1-1/3 HP, 1075 RPM)
SKU: 5860
US Motors

Product Reviews

4.91 out of 22 reviews
100% would recommend this product
4.91
out of 22 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 22 reviews

I would buy again

I have been buying products since 2012. With my recent purchase of a motor I had a situation, the motor was defective and as always the staff was able to take care of me. They shipped a replacement next day.
JN
Arizona
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Multiple use for this motor. Easy to install and easier to program. It does it's self.
Gary
Grove ok
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2 Ton Carrier Perfect Swap

I was quoted $1250 to swap out my blower motor on my 16 year old 2 ton Carrier heat pump unit. So I started poking around for the part myself. Local HVAC supply houses wouldn't sell to me and I found this product on the Supply House website. They also sell the actual Carrier part but it was twice the price. To confirm I had the correct part, I did call the website help line and spoke to an incredibly helpful associate who confirmed that this was in fact the part I needed. The wiring isn't exactly the same as the Carrier part, but with some basic DIY ability you can figure it out. Also shaft and the motor are slightly larger that the original blower motor, so if you dont have a couple extra inches one both side of the blower housing inside the air handler like I did, I would buy the exact Carrier part. This after market part swapped out perfectly with my old blower and has been running perfect since I installed it 24 hours ago. If you are at all concerned about your ability to rewire the motor to your unit or the space inside your air handler, I would opt for the exact Carrier part - it will be worth the extra couple hundred bucks. This part arrived less than 24 hours after ordering it and was very nicely packaged.
BG
Stevensville Maryland
8 months ago
Was this review helpful to you?

Rescue motor

This motor worked great and I would buy it again when needed would recommend to anyone
Papaw wolf
Wv
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I definitely would use this product again

Blower motor fit perfectly
Buchanan Air
Cleveland Texas
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great option when oem parts are back order..

Fits perfectly in a 36 Lennox air handler no harness needed! Auto rotation system it's impressive.
Antonio
Germantown MD
1 years ago
Was this review helpful to you?

Working !

Doing the job! Runs fan for HVAC system. Very pleased.
Bob
Northumberland, Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

For my application this Motor was plug and play. One thing to note, the motor is a little bit deeper than the motor it replaced. Fortunately, there was enough room between the backside of the motor and The inside wall of the air handler. The price of this motor was roughly 50% of the OEM motor.
Chilled water
New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great aftermarket replacement

I always keep at least two of these to replace failed OEM X-13 motors. Great alternative for replacement, not only quality product but good price.
Lee
Richmond, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved me hundreds

Months later it is still solid - highly recommend
Sarah
Austin, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy