Apply to be a TradeMaster!
Main product image of 1-Phase OAO PSC Heatcraft Condenser Fan Motor, 48Y (208-230V, 1/3 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

1-Phase OAO PSC Heatcraft Condenser Fan Motor, 48Y (208-230V, 1/3 HP, 1075 RPM)

Brand:
US Motors
SKU:
6986
Rating:
(0)
Q&A:
(0)
1-Phase OAO PSC Heatcraft Condenser Fan Motor, 48Y (208-230V, 1/3 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$211.39 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
3.5 Amps

Description

–
1-Phase OAO PSC Heatcraft Condenser Fan Motor, 48Y (208-230V, 1/3 HP, 1075 RPM)

Note: Image may not be actual representation of item.

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/3

RPM:

1075

Phase:

1

Speeds:

1

Amperage:

3.5

Rotation:

CWLE

Enclosure Type:

Open Air Over

Frame:

48Y

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy