Apply to be a TradeMaster!
Main product image of 5.6" ODP PSC Condenser Fan Motor, 48Z (230V, 1/2 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" ODP PSC Condenser Fan Motor, 48Z (230V, 1/2 HP, 1075 RPM)

Brand:
US Motors
SKU:
7025
Rating:
(0)
Q&A:
(1)
5.6" ODP PSC Condenser Fan Motor, 48Z (230V, 1/2 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$450.21 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
3.1 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
For Use on condenser cooling fans.

Features:
  • High Efficiency Economizer Rated
  • 20" or 30" Leads
  • Double Flats on Shaft - Economizer Models
  • Capacitor Mounting Holes in Frame Band
  • Designed for use with 370V Capacitors
  • Automatic Reset Thermal Overload Protector
  • Bearings have All Angle Thrust System
  • Enclosed Endshield at Shaft End
  • Continuous Duty , Air Over
  • Class B Insulation
  • Green Ground Lead
  • Extended Studs
  • 60 Hz
  • Reversible Rotation
  • Water Slinger

Note: Image may not be actual representation of item.

Specs

–
Type:

Permanent Split Capacitor

Voltage:

230V

Horse Power:

1/2

RPM:

1075

Phase:

1

Diameter (Inches):

5.6"

Amperage:

3.1

Rotation:

Reversible

Enclosure Type:

Open Drip Proof

Frame:

48Z

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does it come with the capacitor

Asked by ray ray 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, 7025 would come with a 7.5 MFD 370 volt capacitor

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, 7025 would come with a 7.5 MFD, 370 volt capacitor.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy