Apply to be a TradeMaster!
Main product image of TENV PSC Commercial Condenser Fan Motor (208-230/460V, 1/2 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

TENV PSC Commercial Condenser Fan Motor (208-230/460V, 1/2 HP, 1075 RPM)

Brand:
US Motors
SKU:
7475
Rating:
(0)
Q&A:
(0)
TENV PSC Commercial Condenser Fan Motor (208-230/460V, 1/2 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$585.69 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Hub
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
For use on condenser cooling fans in commercial air conditioning applications.

Features:
  • Capacitor and Outlet Box included, unless noted
  • Reversible Rotation
  • Double-Sealed Ball Bearings
  • Continuous Duty, Air Over
  • Automatic Reset Thermal Overload Protector
  • Dual Voltage
  • 140 F (60 C) Ambient
  • Class B Insulation

Note: Image may not be actual representation of item.

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208-230/460v

Horse Power:

1/2

RPM:

1075

Phase:

1

Diameter (Inches):

5.6"

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Non-Ventilated (TENV)

Frame:

48Y

Mount:

Hub

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy