Apply to be a TradeMaster!
Main product image of 3-Phase ODP Polyphase Commercial Belt-Drive Blower Motor, 56HZ (200-230/460V, 2 HP, 1725 RPM)
Magnifying glass
Hover image to zoom

3-Phase ODP Polyphase Commercial Belt-Drive Blower Motor, 56HZ (200-230/460V, 2 HP, 1725 RPM)

Brand:
US Motors
SKU:
7914P
Rating:
(0)
Q&A:
(0)
3-Phase ODP Polyphase Commercial Belt-Drive Blower Motor, 56HZ (200-230/460V, 2 HP, 1725 RPM)
Magnifying glass
Hover image to zoom
$753.30 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230/460V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
2 HP

Description

–
Designed to meet manufacturer’s requirements for belt-drive blowers in commercial air conditioning applications where 3 phase power is required.

Features:
  • 104 F (40 C) Ambient
  • Class B Insulation
  • Dual Voltage
  • Reversible Rotation
  • Automatic Reset Thermal Overload Protector
  • Continuous Duty
  • Double Contact Sealed Ball Bearings

Note: Image may not be actual representation of item.

Specs

–
Type:

Polyphase

RPM:

1725

Horse Power:

2

Phase:

3

Voltage:

200-230/460V

Rotation:

Reversible

Frame:

56HZ

Enclosure Type:

Open Drip Proof

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy