Apply to be a TradeMaster!
Main product image of 3-Phase ODP Polyphase Commercial Belt-Drive Blower Motor, 56 (208-230/460V, 3/4 HP, 1725 RPM)
Magnifying glass
Hover image to zoom

3-Phase ODP Polyphase Commercial Belt-Drive Blower Motor, 56 (208-230/460V, 3/4 HP, 1725 RPM)

Brand:
US Motors
SKU:
8489
Rating:
(0)
Q&A:
(0)
3-Phase ODP Polyphase Commercial Belt-Drive Blower Motor, 56 (208-230/460V, 3/4 HP, 1725 RPM)
Magnifying glass
Hover image to zoom
$473.21 each
In Stock
In Stock
Get 3 Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP
Product Highlight: Diameter (Inches)
10.8" Diameter

Description

–
Designed to meet manufacturer’s requirements for belt-drive blowers in commercial air conditioning applications where 3 phase power is required.

Features:
  • 104 F (40 C) Ambient
  • Class B Insulation
  • Dual Voltage
  • Reversible Rotation
  • Automatic Reset Thermal Overload Protector
  • Continuous Duty
  • Double Contact Sealed Ball Bearings

Note: Image may not be actual representation of item.

Specs

–
Type:

Polyphase

Voltage:

208-230/460v

Horse Power:

3/4

RPM:

1725

Phase:

3

Diameter (Inches):

10.8"

Rotation:

Reversible

Enclosure Type:

Open Drip Proof

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy