Apply to be a TradeMaster!
Main product image of 5.6" ODP PSC Condenser Fan Motor (230V, 1/3 HP, 825 RPM)
Magnifying glass
Hover image to zoom

5.6" ODP PSC Condenser Fan Motor (230V, 1/3 HP, 825 RPM)

Brand:
US Motors
SKU:
8667
Rating:
(0)
Q&A:
(0)
5.6" ODP PSC Condenser Fan Motor (230V, 1/3 HP, 825 RPM)
Magnifying glass
Hover image to zoom
$380.32 each
In Stock
In Stock
Get 2 Thu, Oct 8
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
2 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
Designed to meet manufacturer's requirements for condenser cooling fans.

Features:
  • High Efficiency Economizer Rated
  • Automatic Reset Thermal Overload Protector
  • Designed for use with 370v Capacitors
  • 60 Hz
  • Capacitor Mounting Holes in Frame Band
  • 30" Leads
  • Water Slinger
  • Bearings have All Angle Thrust System
  • Reversible Rotation
  • Class B Insulation
  • Continuous Duty, Air Over
  • Green Ground Lead
  • Extended STuds are 8-32 UNC Thread
  • Double Flats on Shaft
  • Enclosed Endshield at Shaft End

Note: Image may not be actual representation of item.

Specs

–
Type:

Permanent Split Capacitor

Voltage:

230V

Horse Power:

1/3

RPM:

825

Phase:

1

Diameter (Inches):

5.6"

Amperage:

2

Rotation:

Reversible

Enclosure Type:

Open Drip Proof

Frame:

48Y

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy