Apply to be a TradeMaster!
Main product image of Condenser Motor (208-230V, 1/15 HP, 800 RPM)
Magnifying glass
Hover image to zoom

Condenser Motor (208-230V, 1/15 HP, 800 RPM)

Brand:
US Motors
SKU:
CA3407
Rating:
(0)
Q&A:
(0)
Condenser Motor (208-230V, 1/15 HP, 800 RPM)
Magnifying glass
Hover image to zoom
$149.47 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
800 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/15 HP

Description

–
Condenser Motor (208-230V, 1/15 HP, 800 RPM) CW Lead End Rotation

Specs

–
Type:

Split Phase

Voltage:

208/230V

Horse Power:

1/15

RPM:

800

Phase:

1

Rotation:

CW

Frame:

48Y

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy