Apply to be a TradeMaster!
Main product image of 5.6" Carrier PSC Condenser Fan Motor, 48Y (208-230V, 1/5 HP, 825 RPM)
Magnifying glass
Hover image to zoom

5.6" Carrier PSC Condenser Fan Motor, 48Y (208-230V, 1/5 HP, 825 RPM)

Brand:
US Motors
SKU:
CA3412
Rating:
(3)
Q&A:
(3)
5.6" Carrier PSC Condenser Fan Motor, 48Y (208-230V, 1/5 HP, 825 RPM)
Magnifying glass
Hover image to zoom
$170.81 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/5 HP
Product Highlight: Amperage
1.3 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–

Residential and commercial condensing unit fan motors in extreme temperature locations.


Features:

  • 1/5 hp, 208-230V, 1.3 amps
  • 825 RPM, 1-Speed
  • 7.5 MFD/370VAC Capacitor Required
  • Shaft 1/2" x 1.625"
  • Rotation: CCW Shaft End
  • Body Diameter 5-5/8"
  • Motor case length 4.56"
  • Sleeve Bearings
  • 40" leads, Automatic Thermal Reset
  • 40° Ambient Temp
  • TEAO Totally Enclosed Enclosure
  • 1 Year Manufacture Warranty

Specs

–
Lead Wire Length:

40"

Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/5

RPM:

825

Phase:

1

Diameter (Inches):

5.6"

Amperage:

1.3

Rotation:

CWLE

Enclosure Type:

Totally Enclosed Air Over (TEAO)

OEM:

Carrier

Frame:

48Y

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Seems to be Good Quality

Motor came right away packaged professionally . Fit Prefectly
Dp
Cleveland Oh
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products and fast service.

Item as described and was a perfect fit, east to install.
Hay man
SW Va
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Manufacturer skimps on wires

Seems to be a good replacement, I switched out my old condenser fan motor and it is running well. The wires to connect the motor are of a thinner gauge than OEM and about a foot too short to reach the capacitor. I had to remount my new capacitor and align it upside down so the wires would reach. Stupid problem to have. Make the wires long enough and increase the price by 25 cents if you have to.
Ben
Raleigh
10 years ago
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What is the shaft length of this motor? And what mfd capacitor does this motor take? An answer you provided to a question online gave two different sizes a dual 30/5mfd or a 7.5mdf it uses either a 5 or a 7.5 which one? I would look up the answers but no model number is given.

Asked by Terry 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Terry. This motor takes a 7.5 MFD 370V capacitor. The length of the shaft is 1.25".

Was this review helpful to you?

Q: What capacitor do we need to buy so we can get it at the same time.

Asked by question 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

You can use either SKU: 12887 or SKU: 12907 with this motor.

Was this review helpful to you?

Q: DOES THIS COME WITH A CAPACITOR ?

Asked by Charlie 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this does not come with a capacitor. You would need to purchase the capacitor separately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy