Apply to be a TradeMaster!
Main product image of Rescue ECM Refrigeration Motor (115V, 4-25W, 1550-1725 RPM)
Magnifying glass
Hover image to zoom

Rescue ECM Refrigeration Motor (115V, 4-25W, 1550-1725 RPM)

Brand:
US Motors
SKU:
EC5411D
Rating:
(0)
Q&A:
(0)
Rescue ECM Refrigeration Motor (115V, 4-25W, 1550-1725 RPM)
Magnifying glass
Hover image to zoom
EC5411D has been discontinued
Discontinued December 19, 2017
This product was discontinued by the manufacturer.
Direct Replacement:
Rescue ECM Refrigeration Motor (115/230V, 4-25W, 1550-1725 RPM)
Brand:
US Motors
SKU:EC5411E
(3)
Order by today, receive 55 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
1550, 1725 RPM
Product Highlight: Rotation
CWOSE
Product Highlight: Amperage
2 Amps

Description

High efficient ECM motor designed as a Universal drop-in replacement

  • IP66: Dust Tight with All Angle Moisture Protection
  • Suitable for use in Evaporator and Condenser Applications
  • High Efficiency up to 65%
  • Universal Mounting
  • Standard 3 hole style/Hussmann 4 hole on back of motor
  • Double Pedestal
  • Thermally Protected
  • Robust Ball Bearing System
  • Aluminum Frame
  • Standard Shaft Size 1/4-20 thread

Specs

Amperage:

2

Type:

ECM Refrigeration

Voltage:

115V

Wattage Range:

4-25

RPM:

1550

1725

Phase:

1

Rotation:

CWOSE

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm