Apply to be a TradeMaster!
Main product image of Rescue ECM Refrigeration Motor (115/230V, 4-25W, 1550-1725 RPM)
Magnifying glass
Hover image to zoom

Rescue ECM Refrigeration Motor (115/230V, 4-25W, 1550-1725 RPM)

Brand:
US Motors
SKU:
EC5411E
Rating:
(3)
Q&A:
(0)
Rescue ECM Refrigeration Motor (115/230V, 4-25W, 1550-1725 RPM)
Magnifying glass
Hover image to zoom
$107.65 each
In Stock
In Stock
Get 28 Fri, Aug 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V, 230V
Product Highlight: RPM
1725, 1550 RPM
Product Highlight: Rotation
CWOSE
Product Highlight: Amperage
2 Amps

Description

High efficient ECM motor designed as a Universal drop-in replacement

  • IP66: Dust Tight with All Angle Moisture Protection
  • Suitable for use in Evaporator and Condenser Applications
  • High Efficiency up to 65%
  • Universal Mounting
  • Standard 3 hole style/Hussmann 4 hole on back of motor
  • Double Pedestal
  • Thermally Protected
  • Robust Ball Bearing System
  • Aluminum Frame
  • Standard Shaft Size 1/4-20 thread

Specs

Amperage:

2

Type:

ECM Refrigeration

Voltage:

115V

230V

Wattage Range:

4-25

RPM:

1725

1550

Phase:

1

Rotation:

CWOSE

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Just as good as OEM parts!!

These fan motors are easy direct replacement parts for all of our self service cases as well as for most of our reach in fridges here at The Butcher Shoppe. With so many in use it nice to know that I can just pop one out of the box and pop it right into the unit in need.
Facilities Manager
Pennsylvania
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great direct replacement motors

I have yet to have an issue with these Rescue ECM replacement motors and will continue to purchase these.
Dave
Chambersburg, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT direct replacement motors!!

Love these US Motors replacement fan motors. Exact OEM replacement for my service cases in the store. Haven't had one fail so far and will continue to purchase these in the future.
Dave the Butcher
Chambersburg,PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy