Shop Resideo Sale
Main product image of K055DVA1265011B Single Phase TEAO PSC Condenser Fan Motor (208-230V, 1/3 HP, 1075 RPM), LX7928
Magnifying glass
Hover image to zoom

K055DVA1265011B Single Phase TEAO PSC Condenser Fan Motor (208-230V, 1/3 HP, 1075 RPM), LX7928

Brand:
US Motors
SKU:
LX7928
Rating:
(0)
Q&A:
(0)
K055DVA1265011B Single Phase TEAO PSC Condenser Fan Motor (208-230V, 1/3 HP, 1075 RPM), LX7928
Magnifying glass
Hover image to zoom
$232.49 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230v
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
The US Motors LX7928 (Model K055DVA1265011B) is a 0.33 HP single-phase permanent split capacitor condenser fan motor rated for 208-230 V, 60 Hz, 1075 RPM. It features an enclosed enclosure and a 48 frame. Additional features include 5.6" dia. enclosed air over, terminal block connection and LENNOX OEM replacement.

Specs

–
Voltage:

208-230v

RPM:

1075

Product Type:

Motor

Horse Power:

1/3

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Phase:

Single Phase

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy