Shop Resideo Sale
Main product image of K055DVD1268011B Single Phase TEAO PSC Condenser Fan Motor (208-230V, 1/3 HP, 1075 RPM), LX7932
Magnifying glass
Hover image to zoom

K055DVD1268011B Single Phase TEAO PSC Condenser Fan Motor (208-230V, 1/3 HP, 1075 RPM), LX7932

Brand:
US Motors
SKU:
LX7932
Rating:
(0)
Q&A:
(0)
K055DVD1268011B Single Phase TEAO PSC Condenser Fan Motor (208-230V, 1/3 HP, 1075 RPM), LX7932
Magnifying glass
Hover image to zoom
$208.74 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230v
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
The US Motors LX7932 (Model K055DVD1268011B) is a 0.333 HP single-phase permanent split capacitor motor rated for 208-230 V, 60 Hz, 1075 RPM. It features an enclosed enclosure, a 48 frame and stud mounting. Additional features include condenser fan, 5.6" dia. enclosed air over, special mount for OEM and LENNOX OEM replacement.

Specs

–
Horse Power:

1/3

RPM:

1075

Phase:

Single Phase

Product Type:

Motor

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Voltage:

208-230v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy