Apply to be a TradeMaster!
Main product image of Single Speed ODP Split Phase Belted Fan & Blower Motor (115/208/230V, 1/3 HP, 1725 RPM)
Magnifying glass
Hover image to zoom

Single Speed ODP Split Phase Belted Fan & Blower Motor (115/208/230V, 1/3 HP, 1725 RPM)

Brand:
US Motors
SKU:
PD6004
Rating:
(1)
Q&A:
(0)
Single Speed ODP Split Phase Belted Fan & Blower Motor (115/208/230V, 1/3 HP, 1725 RPM)
Magnifying glass
Hover image to zoom
$232.51 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP

Description

–
To meet manufacturer's requirements for belted fans and blowers.

Features:
  • Resilient Base
  • Class B Insulation Unless Otherwise Noted
  • With Threaded Conduit Hole
  • Reversible Rotation
  • Automatic Reset Thermal Overload Protector
  • Discount Symbol: DS-3HAC

Specs

–
Type:

Split Phase

Voltage:

115/208/230V

Horse Power:

1/3

RPM:

1725

Phase:

1

Speeds:

1

Rotation:

Reversible

Frame:

48Z

Enclosure Type:

Open Drip Proof

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

worked well

would buy again, fast delivery
Mike H
Shelton CT
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy