Apply to be a TradeMaster!
Main product image of Single Speed ODP Split Phase Belted Fan & Blower Motor (115/208/230V, 1/2 HP, 1725 RPM)
Magnifying glass
Hover image to zoom

Single Speed ODP Split Phase Belted Fan & Blower Motor (115/208/230V, 1/2 HP, 1725 RPM)

Brand:
US Motors
SKU:
PD6006
Rating:
(0)
Q&A:
(0)
Single Speed ODP Split Phase Belted Fan & Blower Motor (115/208/230V, 1/2 HP, 1725 RPM)
Magnifying glass
Hover image to zoom
$223.45 each
In Stock
In Stock
Get 4 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115/208/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP

Description

To meet manufacturer's requirements for belted fans and blowers.

Features:
  • Resilient Base
  • Class B Insulation Unless Otherwise Noted
  • With Threaded Conduit Hole
  • Reversible Rotation
  • Automatic Reset Thermal Overload Protector
  • Discount Symbol: DS-3HAC

Note: Image may not be actual representation of item.

Specs

Type:

Split Phase

Voltage:

115/208/230V

Horse Power:

1/2

RPM:

1725

Phase:

1

Speeds:

1

Rotation:

Reversible

Frame:

48Z

Enclosure Type:

Open Drip Proof

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy