Shop Resideo Sale
P063FGD4114015B 3-Phase Condenser Fan Motor, 56 Frame (208-230/460V, 1 HP, 1140 RPM, CCW), SV1EA3D

P063FGD4114015B 3-Phase Condenser Fan Motor, 56 Frame (208-230/460V, 1 HP, 1140 RPM, CCW), SV1EA3D

Brand:
US Motors
SKU:
SV1EA3D
Rating:
(0)
Q&A:
(0)
P063FGD4114015B 3-Phase Condenser Fan Motor, 56 Frame (208-230/460V, 1 HP, 1140 RPM, CCW), SV1EA3D
$557.49 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230v, 460v
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1 HP

Description

–
The US Motors SV1EA3D (Model P063FGD4114015B) is a 1 HP three-phase polyphase refrigeration duty motor rated for 208-230/460 V, 60 Hz, 1140 RPM. It features a TEAO enclosure, a 56 frame and rigid mounting. Additional features include totally enclosed air over (TEAO), 60/50 hz cycle and band and rigid base.

Specs

–
Voltage:

208-230v

460v

Horse Power:

1

Phase:

3

RPM:

1140

Rotation:

CCW

Product Type:

Motor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy