Shop Resideo Sale
BL18 3-Phase ODP Condenser Fan Motor, 184 Frame (230/460V, 2 HP, 1175 RPM), SV2E3E3

BL18 3-Phase ODP Condenser Fan Motor, 184 Frame (230/460V, 2 HP, 1175 RPM), SV2E3E3

Brand:
US Motors
SKU:
SV2E3E3
Rating:
(0)
Q&A:
(0)
BL18 3-Phase ODP Condenser Fan Motor, 184 Frame (230/460V, 2 HP, 1175 RPM), SV2E3E3
$1,534.49 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 460v
Product Highlight: RPM
1175 RPM
Product Highlight: Horse Power
2 HP

Description

–
The US Motors SV2E3E3 (Model BL18) is a 2 HP three-phase refrigeration duty motor rated for 230/460 V, 60 Hz, 1175 RPM. It features a TEAO enclosure, a 184 frame and horz-footed mounting. Additional features include totally enclosed air over (TEAO), 60/50 hz cycle and band and rigid base.

Specs

–
Voltage:

230V

460v

Enclosure Type:

Open Drip Proof

Product Type:

Motor

Horse Power:

2

RPM:

1175

Phase:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy