Apply to be a TradeMaster!
P063FGC4113015B 3-Phase TEAO Condenser Fan Motor, 56 Frame (208-230/460V, 3/4 HP, 1140 RPM, CCW), SV34SA3D

P063FGC4113015B 3-Phase TEAO Condenser Fan Motor, 56 Frame (208-230/460V, 3/4 HP, 1140 RPM, CCW), SV34SA3D

Brand:
US Motors
SKU:
SV34SA3D
Rating:
(0)
Q&A:
(0)
P063FGC4113015B 3-Phase TEAO Condenser Fan Motor, 56 Frame (208-230/460V, 3/4 HP, 1140 RPM, CCW), SV34SA3D
$506.24 each
In Stock
In Stock
Get 5 Mon, Nov 9 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230v, 460v
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
3/4 HP

Description

–
The US Motors SV34SA3D (Model P063FGC4113015B) is a 0.75 HP three-phase polyphase refrigeration duty motor rated for 208-230/460 V, 60 Hz, 1140 RPM. It features a TEAO enclosure, a 56 frame and rigid mounting. Additional features include totally enclosed air over (TEAO), 60/50 hz cycle and band and rigid base.

Specs

–
Voltage:

208-230v

460v

Phase:

3

RPM:

1140

Rotation:

CCW

Horse Power:

3/4

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Product Type:

Motor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy