Shop Resideo Sale
P063FKL4185015B 3-Phase ODP Condenser Fan Motor, 56 Frame (208-230/460V, 3/4 HP, 850 RPM, CCW), SV34SA4D

P063FKL4185015B 3-Phase ODP Condenser Fan Motor, 56 Frame (208-230/460V, 3/4 HP, 850 RPM, CCW), SV34SA4D

Brand:
US Motors
SKU:
SV34SA4D
Rating:
(0)
Q&A:
(0)
P063FKL4185015B 3-Phase ODP Condenser Fan Motor, 56 Frame (208-230/460V, 3/4 HP, 850 RPM, CCW), SV34SA4D
$621.24 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230v, 460v
Product Highlight: RPM
850 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
3/4 HP

Description

–
The US Motors SV34SA4D (Model P063FKL4185015B) is a 0.75 HP three-phase polyphase refrigeration duty motor rated for 208-230/460 & 190/380 V, 60 Hz, 850 RPM. It features a TEAO enclosure, a 56 frame and rigid base mounting. Additional features include totally enclosed air over (TEAO), 60/50 hz cycle and band and rigid base.

Specs

–
Horse Power:

3/4

RPM:

850

Rotation:

CCW

Voltage:

208-230v

460v

Product Type:

Motor

Phase:

3

Enclosure Type:

Open Drip Proof

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy