Apply to be a TradeMaster!
BL24 3-Phase TEAO Condenser Fan Motor, 213 Frame (230/460V, 3 HP, 1175/970 RPM), SV3E3E3

BL24 3-Phase TEAO Condenser Fan Motor, 213 Frame (230/460V, 3 HP, 1175/970 RPM), SV3E3E3

Brand:
US Motors
SKU:
SV3E3E3
Rating:
(0)
Q&A:
(0)
BL24 3-Phase TEAO Condenser Fan Motor, 213 Frame (230/460V, 3 HP, 1175/970 RPM), SV3E3E3
$1,736.24 each
In Stock
In Stock
Get 5 Tue, Nov 10 - Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
1175, 970 RPM
Product Highlight: Horse Power
3 HP

Description

–
The US Motors SV3E3E3 (Model BL24) is a 3 HP three-phase refrigeration duty motor rated for 230/460 V, 60 Hz, 1175 RPM. It features a TE enclosure, a 213 frame and horz-footed mounting. Additional features include totally enclosed air over (TEAO), 60/50 hz cycle and band and rigid base.

Specs

–
RPM:

1175

970

Voltage:

460v

230V

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Horse Power:

3

Product Type:

Motor

Phase:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy